Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luncheon Napkins, Paper, White, PK1600

  • Mfr # 96595

  • Zoro # G213865387


product price: $42.02
/pk 1600, $0.03/ea

Key Features

Napkin Color
White
Napkin Fold Type
1/4 Fold
Napkin Pattern
Quilted
Napkin Style
Luncheon
Packs per Case
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96595
Zoro #
G213865387
UPC #
00037000965954
Country of Origin
United States

Dimensions

Unfolded Napkin Length
12 in
Folded Napkin Dimensions
12 in x 12 1/10 in
Folded Napkin Length
6 in
Folded Napkin Width
6 in
Unfolded Napkin Width
12 1/8 in
Unfolded Napkin Size
12 in x 12 1/10 in

Details

Item
Luncheon Napkins
Napkin Color
White
Napkin Fold Type
1/4 Fold
Napkin Pattern
Quilted
Napkin Style
Luncheon
Packs per Case
8
Pack Count
200
Ply
1
Compostable
Not Compostable
Recyclable
No
BPI Certified
No
Bleached
No
Bio-Based
No
FSC Certified
No
SFI Certified
No
USDA Certified Bio-based Products
No

Description

Luncheon Napkins, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 12 in x 12 1/10 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Quilted, Pack Count 200, Packs per Case 8, Ply 1, Product Series Not Applicable, Recyclable No, SFI Certified No, Standards None, Unfolded Napkin Size 12 in x 12 1/10 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable, Folded Napkin Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.