Zoro Homepage
This item is Discontinued.
Bounty Perforated Paper Towel, 2 Ply Ply, 110 Sheets Sheets, 54.1 ft., White, 12 PK 95022

Perforated Paper Towel, 2 Ply Ply, 110 Sheets Sheets, 54.1 ft., White, 12 PK (Discontinued)

  • Mfr # 95022
  • Zoro # G7072611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95022
Zoro #
G7072611
UPC #
037000748687
Country of Origin
United States

Dimensions

Sheet Size
11" x 5.9"
Roll Length
54.1 ft.
Paper Towel Width
11"

Details

Paper Towel Type
Perforated
Item
Paper Towel
Color
White
Number of Sheets
110 Sheets
Ply
2 Ply

Description

Paper Towels,2-Ply,5.9x11,92 Sheets,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.