Perforated Paper Towel, 1 Ply Ply, 89 Sheets Sheets, 43.7 ft., White, 8 PK (Discontinued)
- Mfr # 92979
- Zoro # G7072648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92979
Zoro #
G7072648
UPC #
037000757214
Country of Origin
United States
Dimensions
Sheet Size
11" x 5.9"
Roll Length
43.7 ft.
Paper Towel Width
11"
Details
Paper Towel Type
Perforated
Item
Paper Towel
Color
White
Number of Sheets
89 Sheets
Ply
1 Ply
Description
Paper Towels,2-Ply,78 Sheets,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.