Perforated Paper Towel, 2 Ply Ply, 60 Sheets Sheets, White, 12 PK (Discontinued)
- Mfr # 95027
- Zoro # G7072480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95027
Zoro #
G7072480
UPC #
037000747963
Country of Origin
United States
Dimensions
Sheet Size
11" x 10"
Paper Towel Width
11"
Details
Paper Towel Type
Perforated
Item
Paper Towel
Color
White
Number of Sheets
60 Sheets
Ply
2 Ply
Description
Paper Towels,2-Ply,54 Sheets,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.