Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Roll Paper Towels, 2 Ply, 75 Sheets, 69 ft, White

  • Mfr # 80374730

  • Zoro # G610412962


product price: $159.99
/pk 24, $6.67/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Perforated Household Roll
Color
White
Sheet Width
10.5 in
Sheet Length
11 in
Roll Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80374730
Zoro #
G610412962
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
10.5 in
Sheet Length
11 in
Roll Dia.
5 in
Roll Length
69 ft
Core Dia.
1.75 in

Details

Paper Towel Type
Perforated Household Roll
Item
Paper Towels
Color
White
Number of Sheets
87
Ply
2 Ply

Description

Don't let spills and messes get in your way. Lock in confidence with Bounty, the Quicker Picker Upper. This pack contains Bounty white full sheet paper towels that are 2X more absorbent and strong when wet, so you can get the job done quickly. Bounty paper towels also can last longer, so you can change the roll less often!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.