Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bounty Quilted Napkins, 1-Ply, 12 1/10 x 12, White, 200/Pack, PK8 96595

Quilted Napkins, 1-Ply, 12 1/10 x 12, White, 200/Pack, PK8 (Discontinued)

  • Mfr # 96595
  • Zoro # G4595410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96595
Zoro #
G4595410
UPC #
37000965954
Country of Origin
United States

Dimensions

Width
12.1"
Length
12"
Folded Depth
6"
Folded Width
6"

Details

Item
Napkins
Color
White
Napkin Fold Type
Luncheon
Napkin Style
Luncheon
Pack Count
200
Ply
1
Material
Paper
Features
Prints—Features special designer prints.

Description

Bounty® Quilted Napkins, 1-Ply, 12 1/10 x 12, White, 200/Pack, 8 Pack/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.