Quilted Napkins, 1-Ply, 12.1 x 12, White, 1600PK

  • Mfr # 80335351

  • Zoro # G312922097


product price: $60.89
/pk 4, $15.22/ea

Key Features

Ply
1
Width
12.1 in
Material
Paper
Depth
12 in
Theme
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80335351
Zoro #
G312922097
UPC #
-
Country of Origin
United States

Dimensions

Width
12.1 in
Depth
12 in
Folded Width
6 in
Folded Depth
6 in
Unfolded Napkin Size
12 in x 12.1 in
Folded Napkin Width
6 in
Unfolded Napkin Length
12 in
Napkin Folded Dimensions
6 in x 6 in
Unfolded Napkin Width
12.1 in
Folded Napkin Length
6 in

Details

Ply
1
Material
Paper
Theme
White
Number of Napkins Per Container
400
Napkin Type
Luncheon
Color
White
Napkin Style
Luncheon
Compostable
No
FSC Certified
No
Bleached
No
Bpi Certified
No
Pack Count
400
Packs Per Case
4
Sfi Certified
No
Usda Certified Bio Based
No
Item
Luncheon Napkins
Bio Based
No
Recyclable
No
Napkin Fold Type
Luncheon
Napkin Pattern
White

Description

Wipe away the messiest of messes with a soft touch.


  • Wipe away the messiest of messes.
  • Soft to the touch.
  • Certified Frustration-Free packaging.
  • Earned Good Housekeeping Seal of Approval.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.