Zoro Homepage

Select-a-Size Perforated Roll Paper Towels, 2 Ply, 135 Sheets, 67 ft, White, 4 PK

  • Mfr # 06134

  • Zoro # G015960945


product price: $37.69
/pk 4, $9.42/ea

Key Features

Color
White
Sheet Width
11 in
Product Series
Select-a-Size
Roll Width
11 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06134
Zoro #
G015960945
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
67 ft
Sheet Width
11 in
Roll Width
11 in

Details

Number of Sheets
135
Item
Paper Towels
Color
White
Paper Towel Type
Perforated Roll
Product Series
Select-a-Size
Ply
2
Material
Paper

Description

Spilled your drink? Quick! The Quicker Picker Upper. Be ready to tackle messes with Bounty Paper Towels! Each sheet is 2x more absorbent and picks up spills and messes quicker vs. the leading ordinary brand so you can use less. Bounty Select-A-Size towels are versatile, so you can choose your sheet size depending on your mess. Bounty products are proudly made with a commitment to creating solutions for a sustainable future. That's why for every tree used, at least two are regrown so you can conveniently and confidently clean messes in the kitchen and around the house. Bounty always has your back in and out of the kitchen so whether it's juice on the counter or ice cream on the table, we make sure spills won't stand a chance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.