Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select-a-Size Perforated Roll Paper Towels, 2 Ply, 82 Sheets, 41 ft, White

  • Mfr # 80374107

  • Zoro # G108997308


product price: $139.99
/pk 24, $5.83/ea
Free Shipping & Returns

Key Features

Color
White
Product Series
Select-a-Size
Sheet Width
11 in
Sheet Length
5.9"
Roll Dia.
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80374107
Zoro #
G108997308
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
5.9"
Roll Dia.
5"
Roll Length
41 ft
Core Dia.
1.75 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
Select-a-Size
Number of Sheets
90
Ply
2 Ply
Material
Paper
Fold Type
Perforated Household Roll
Features
Double Roll; Each Double Roll contains 100% more sheets than a Regular Roll

Description

Spilled your drink? Quick! The Quicker Picker Upper. Be ready to tackle messes with Bounty Paper Towels! Each sheet is 2x more absorbent and picks up spills and messes quicker vs. the leading ordinary brand so you can use less. Bounty Select-A-Size towels are versatile, so you can choose your sheet size depending on your mess. And if you're buying the bigger packs, you'll always have Bounty on hand. Bounty products are proudly made with a commitment to creating solutions for a sustainable future. Across all our products, we consider the impact on people, forests, and the world. That's why for every tree we use, at least two are regrown so you can conveniently and confidently clean messes in the kitchen and around the house. Bounty always has your back in and out of the kitchen so whether it's juice on the counter or ice cream on the table, we make sure spills won't stand a chance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.