
Select-a-Size Perforated Roll Paper Towels, 2 Ply, 82 Sheets, 48.18 ft, White
Mfr # 80798316
Zoro # G315960508
product price: $53.79
/pk 12, $4.48/eaKey Features
Sheet Width
11 in
Color
White
Roll Width
11 in
Ply
2
Product Series
Select-a-Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80798316
Zoro #
G315960508
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
48.18 ft
Sheet Width
11 in
Roll Width
11 in
Core Dia.
1.75 in
Details
Number of Sheets
82
Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Ply
2
Product Series
Select-a-Size
Material
Paper
Description
Spilled your drink? Quick! The Quicker Picker Upper. Be ready to tackle messes with Bounty Paper Towels! Each sheet is 2x more absorbent and picks up spills and messes quicker vs. the leading ordinary brand so you can use less. Bounty Select-A-Size towels are versatile, so you can choose your sheet size depending on your mess. Bounty products are proudly made with a commitment to creating solutions for a sustainable future. That's why for every tree used, at least two are regrown so you can conveniently and confidently clean messes in the kitchen and around the house. Bounty always has your back in and out of the kitchen so whether it's juice on the counter or ice cream on the table, we make sure spills won't stand a chance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.