Shop BOURDON

Industrial Pressure Gauge, 0 to 1,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D62.H30/0133
  • Zoro # G3774412

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MEX5-D62.H30/0133
Zoro #
G3774412
UPC #
-
Country of Origin
France
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX5
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Graduations
100 psi
Calibration Certificate Included
No
Characteristics
Crimped Bezel
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
100
Smallest Graduation
20 psi
Gauge Filled With
Glycerin
Gauge Secondary Range Values
-100 to 0
Gauge Primary Range Numbered Graduations
20
For Use With
Industrial Applications, Media Compatible
Gauge Special Options
Heavy Duty
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Dry Dampening Feature
None
Non-Sparking
No
Primary Scale Minor Graduations
100
Field Fillable
No
Process Connection Gender
Male
Bezel Mounting Type
Crimped
Dial Color
White
Primary Scale Numeric Increments
20
Removable Bezel
No
Includes Calibration Certificate
No
Scale Type
Single
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Sensor Material
316L Stainless Steel
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Accuracy Grade
EN 837-1 Class 1.0
Pointer Color
Black
Operating Temperature Range
-4 Degrees to 158 Degrees F
Secondary Scale Units
bar
NEMA Enclosure Rating
No Enclosure
Compatible with Series
MEX5
Process Media Temperature - Maximum
158 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
158 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-4 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
MEX5

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.