Industrial Pressure Gauge, 0 to 100 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D60.H21

  • Zoro # G3774290


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEX5-D60.H21
Zoro #
G3774290
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX5
Lens Material
Safety Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2 psi
Graduations
10 psi
Calibration Certificate Included
No
Characteristics
Adjustable Pointer, Removable Bezel
For Use With
Industrial Applications, Media Compatible
Gauge Primary Range Numbered Graduations
10
Gauge Special Options
Field Liquid Fillable
Gauge Primary Range Smallest Graduation
1
Gauge Secondary Range Values
-100 to 0
Case Color
Metallic
Includes
Vent Plug
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ASME
Connection Type
MNPT
Accuracy Scale
Full Scale
Primary Scale Minor Graduations
1
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Process Connection Gender
Male
Freeze Resistant Movement
No
Gauge Case Liquid
None
Includes Vent Plug
Yes
Non-Sparking
No
Cleaned for Oxygen Service
No
Accuracy Grade
EN 837-1 Class 1
Includes Mounting Hardware
No
Removable Bezel
Yes
Sensor Material
316L Stainless Steel
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Dial Color
White
Pointer Characteristics
Adjustable
Dry Dampening Feature
None
Pressure Range Type
Pressure
Field Fillable
Yes
Scale Type
Single
Bezel Mounting Type
Removable
Primary Scale Numeric Increments
10
Vibration Resistance
Field-Fillable
Pointer Color
Black
Operating Temperature Range
-4 Degrees to 158 Degrees F
Secondary Scale Units
bar
Primary Scale Vacuum Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
392 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
158 Degrees F
Case Liquid
None
NEMA Enclosure Rating
No Enclosure
Compatible with Series
MEX5

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.