Industrial Pressure Gauge, 0 to 160 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D60.H22

  • Zoro # G3774202


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEX5-D60.H22
Zoro #
G3774202
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX5
Lens Material
Safety Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
For Use With
Industrial Applications, Media Compatible
Gauge Secondary Range Values
-100 to 0
Smallest Graduation
2 psi
Gauge Special Options
Field Liquid Fillable
Characteristics
Adjustable Pointer, Removable Bezel
Gauge Primary Range Smallest Graduation
20
Gauge Primary Range Numbered Graduations
2
Calibration Certificate Included
No
Case Color
Metallic
Graduations
20 psi
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ASME
Connection Type
MNPT
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Gauge Case Liquid
None
Primary Scale Numeric Increments
2
Removable Bezel
Yes
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Dial Color
White
Non-Sparking
No
Dry Dampening Feature
None
Scale Type
Single
Sensor Material
316L Stainless Steel
Accuracy Grade
EN 837-1 Class 1
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
20
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Pointer Characteristics
Adjustable
Vibration Resistance
Field-Fillable
Bezel Mounting Type
Removable
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
MEX5
Operating Temperature - Maximum
158 Degrees F
Process Media Temperature - Maximum
392 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
160 psi
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.