Industrial Pressure Gauge, 0 to 300 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D62.H25/0133

  • Zoro # G5114748


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEX5-D62.H25/0133
Zoro #
G5114748
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Gauge Nominal Dial Size
4 in
Gauge Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in NPT
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.98 in
Nominal Dial Diameter
4 in
Case Depth
50.5 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX5
Lens Material
Plastic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
-100 to 0
Gauge Case Color
Polished Stainless Steel
Gauge Primary Range Values
0 to 300
Gauge Socket Material
316L Stainless Steel
Includes
Vent Plug
Gauge Special Options
Heavy Duty
For Use With
Industrial Applications, Media Compatible
Gauge Primary Range Numbered Graduations
5
Graduations
50 psi
Gauge Sensor Material
316L Stainless Steel
Calibration Certificate Included
No
Characteristics
Crimped Bezel
Smallest Graduation
5 psi
Gauge Filled With
Glycerin
Liquid Filled
Yes
Gauge Secondary Range Units
Bar
Gauge Primary Range Units
psi
Range
0 to 300 psi
Operating Temp. Range
-4 Degrees to 158 Degrees F
Gauge Lens Material
Plastic
Gauge Primary Range Smallest Graduation
50
Connection Location
Lower
Gauge Accuracy
+/-1.00%
Gauge Connection Location
Bottom
Case Color
Metallic
Gauge Connection Type
MNPT
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Process Connection Gender
Male
Accuracy Grade
EN 837-1 Class 1.0
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Bezel Mounting Type
Crimped
Sensor Material
316L Stainless Steel
Primary Scale Minor Graduations
50
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Gauge Case Liquid
Glycerin
Dial Color
White
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Non-Sparking
No
Primary Scale Numeric Increments
5
Freeze Resistant Movement
No
Field Fillable
No
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Series
MEX5
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Maximum
158 Degrees F
Process Media Temperature - Maximum
158 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
300 psi
Bezel Material
Stainless Steel
Dial Face Material
Aluminum
Bezel Gasket Material
Elastomer
Pointer Material
Aluminum

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.