Industrial Pressure Gauge, 0 to 400 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D60.H26

  • Zoro # G3774211


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEX5-D60.H26
Zoro #
G3774211
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX5
Lens Material
Safety Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
Adjustable Pointer, Removable Bezel
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
50
Case Color
Metallic
Gauge Secondary Range Values
-100 to 0
For Use With
Industrial Applications, Media Compatible
Gauge Special Options
Field Liquid Fillable
Includes
Vent Plug
Gauge Primary Range Numbered Graduations
5
Graduations
50 psi
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME
Pointer Characteristics
Adjustable
Includes Mounting Hardware
No
Gauge Case Liquid
None
Sensor Material
316L Stainless Steel
Accuracy Scale
Full Scale
Primary Scale Numeric Increments
5
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Bezel Mounting Type
Removable
Dial Color
White
Accuracy Grade
EN 837-1 Class 1
Vibration Resistance
Field-Fillable
Scale Type
Single
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
50
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Field Fillable
Yes
Includes Vent Plug
Yes
Process Connection Gender
Male
Removable Bezel
Yes
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Non-Sparking
No
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Compatible with Series
MEX5
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
400 psi
Primary Scale Pressure Measurement - Maximum
400 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Process Media Temperature - Maximum
392 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.