Industrial Pressure Gauge, 0 to 400 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D62.H26/0133

  • Zoro # G5114827


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEX5-D62.H26/0133
Zoro #
G5114827
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX5
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
5
Graduations
50 psi
Case Color
Metallic
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
50
Characteristics
Crimped Bezel
Gauge Secondary Range Values
-100 to 0
For Use With
Industrial Applications, Media Compatible
Includes
Vent Plug
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ASME
Connection Type
MNPT
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Process Connection Gender
Male
Primary Scale Numeric Increments
5
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Accuracy Grade
EN 837-1 Class 1.0
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Includes Calibration Certificate
No
Removable Bezel
No
Field Fillable
No
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Scale Type
Single
Dry Dampening Feature
None
Primary Scale Minor Graduations
50
Sensor Material
316L Stainless Steel
Bezel Mounting Type
Crimped
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Primary Scale Vacuum Measurement - Maximum
400 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
Compatible with Series
MEX5
Operating Temperature - Maximum
158 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
158 Degrees F
Process Media Temperature - Minimum
-4 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.