Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MEX3-D52.H27/0133
  • Zoro # G3774123
product price: 
$
74.29
/ea

Key Features

Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MEX3-D52.H27/0133
Zoro #
G3774123
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX3
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Special Options
IP65 Protection Rating
Characteristics
Crimped Bezel
Case Color
Metallic
Gauge Primary Range Smallest Graduation
10
Gauge Primary Range Numbered Graduations
100
Gauge Secondary Range Values
-100 to 0
For Use With
Industrial Applications, Media Compatible
Graduations
100 psi
Calibration Certificate Included
No
Smallest Graduation
10 psi
Includes
Vent Plug
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME
Accuracy Scale
Full Scale
Dial Color
White
Scale Type
Single
Dry Dampening Feature
None
Primary Scale Numeric Increments
100
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Field Fillable
No
Primary Scale Minor Graduations
10
Non-Sparking
No
Gauge Case Liquid
Glycerin
Removable Bezel
No
Pressure Range Type
Pressure
Bezel Mounting Type
Crimped
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Accuracy Grade
EN 837-1 Class 1.6
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Process Connection Gender
Male
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
158 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Series
MEX3
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
158 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
MEX3

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.