Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MEX3-D52.H21/0133

  • Zoro # G3774178


product price:  $81.09
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEX3-D52.H21/0133
Zoro #
G3774178
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturers Warranty Length
1 yr
Connection Size
1/4 in NPT
Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
68.8 mm
Nominal Dial Diameter
63 mm
Case Depth
30.2 mm

Details

Item
Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX3
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Units
psi
Gauge Primary Range Smallest Graduation
10
Case Color
Metallic
Gauge Connection Type
MNPT
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Liquid Filled
Yes
Operating Temp. Range
-4 Degrees to 158 Degrees F
Gauge Secondary Range Units
Bar
Gauge Lens Material
Plastic
Gauge Primary Range Numbered Graduations
2
Range
0 to 100 psi
Gauge Socket Material
316L Stainless Steel
Gauge Primary Range Values
0 to 100
Gauge Special Options
IP65 Protection Rating
Includes
Vent Plug
For Use With
Industrial Applications, Media Compatible
Gauge Accuracy
+/-1.60%
Smallest Graduation
2 psi
Characteristics
Crimped Bezel
Gauge Sensor Material
316L Stainless Steel
Gauge Case Color
Polished Stainless Steel
Graduations
10 psi
Gauge Connection Location
Bottom
Connection Location
Lower
Gauge Secondary Range Values
-100 to 0
Case Material
Stainless Steel
Socket Material
316L Stainless Steel
Standards
ATEX Ex II 2 GDc-IM2c, EN 837-1
Connection Type
MNPT
Bezel Mounting Type
Crimped
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Freeze Resistant Movement
No
Scale Type
Single
Primary Scale Minor Graduations
10
Accuracy Grade
EN 837-1
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Non-Sparking
Yes
Pressure Range Type
Compound
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Primary Scale Numeric Increments
2
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Field Fillable
No
Dial Color
White
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Operating Temperature - Minimum
-20 Degrees C
Primary Scale Vacuum Measurement - Maximum
100 psi
Case Liquid
Glycerin
IP Rating
IP65
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
MEX3
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
70 Degrees C
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
158 Degrees F
Bezel Material
Stainless Steel
Pointer Material
Aluminum
Bezel Gasket Material
Elastomer
Dial Face Material
Aluminum

Description

Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade EN 837-1, Series MEX3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.