
Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location
Mfr # MEX3-D50.H23/0133
Zoro # G5114739
product price:Â $70.35
/eaKey Features
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEX3-D50.H23/0133
Zoro #
G5114739
UPC #
-
Country of Origin
France
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
1 yr
Gauge Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
68.8 mm
Nominal Dial Diameter
63 mm
Case Depth
30.2 mm
Description
Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade EN 837-1, Series MEX3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.