Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MEX3-D52.H19/0133

  • Zoro # G3774220


product price:  $87.45
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEX3-D52.H19/0133
Zoro #
G3774220
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in NPT
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Gauge Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
68.8 mm
Nominal Dial Diameter
63 mm
Case Depth
30.2 mm

Details

Item
Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX3
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Connection Location
Bottom
Gauge Connection Type
MNPT
Liquid Filled
Yes
Smallest Graduation
1 psi
Gauge Accuracy
+/-1.60%
Range
0 to 60 psi
Graduations
6 psi
Characteristics
Crimped Bezel
Gauge Primary Range Values
0 to 60
Gauge Sensor Material
316L Stainless Steel
For Use With
Industrial Applications, Media Compatible
Case Color
Metallic
Calibration Certificate Included
No
Gauge Secondary Range Units
Bar
Gauge Primary Range Numbered Graduations
1
Gauge Secondary Range Values
-100 to 0
Connection Location
Lower
Gauge Special Options
IP65 Protection Rating
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
0.4
Includes
Vent Plug
Gauge Primary Range Units
psi
Gauge Case Color
Polished Stainless Steel
Gauge Lens Material
Plastic
Gauge Socket Material
316L Stainless Steel
Operating Temp. Range
-4 Degrees to 158 Degrees F
Case Material
Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ATEX Ex II 2 GDc-IM2c, EN 837-1
Primary Scale Numeric Increments
1
Removable Bezel
No
Gauge Case Liquid
Glycerin
Accuracy Grade
EN 837-1
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Non-Sparking
Yes
Scale Type
Single
Includes Mounting Hardware
No
Primary Scale Minor Graduations
6
Includes Calibration Certificate
No
Bezel Mounting Type
Crimped
Pressure Range Type
Compound
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Dial Color
White
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Process Connection Gender
Male
Accuracy Scale
Full Scale
Includes Vent Plug
Yes
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
MEX3
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
70 Degrees C
Primary Scale Vacuum Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
IP Rating
IP65
Process Media Temperature - Maximum
158 Degrees F
Bezel Material
Stainless Steel
Bezel Gasket Material
Elastomer
Pointer Material
Aluminum
Dial Face Material
Aluminum

Description

Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade EN 837-1, Series MEX3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.