Zoro Homepage
This item is Discontinued.
Bouton Optical Safety Glasses, 99.99% UVA; 99.99% UVB; Anti-Scratch, Light Blue Lens, Black Frame 250-28-0003

Safety Glasses, 99.99% UVA; 99.99% UVB; Anti-Scratch, Light Blue Lens, Black Frame (Discontinued)

  • Mfr # 250-28-0003
  • Zoro # G903456444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-28-0003
Zoro #
G903456444
UPC #
616314065842
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size Fits All

Details

Item
Safety Glasses
Lens Color
Light Blue
Frame Color
Black
Lens Coating
99.99% UVA; 99.99% UVB; Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Standards
ANSI Z87.1 Compliant
Includes
(1) Adjustable Neck Cord
Eyewear Frame Style
Wraparound
Weight
0.1 lbs
Color
Black
Material
Polycarbonate

Description

Modern, wraparound styling preserves your peripheral vision while providing excellent protection, making Adversary Optical Safety Glasses ideal for general manufacturing tasks and job-site use. Distortion-free, 8-BCR polycarbonate lens features an embedded ultraviolet blocker that prevents 99.9% of UVA and UVB light from passing through. Lightweight, semi-rimless design with bayonet temples and rubber-tipped ends deliver all-day wearing comfort. Ribbed rubber nose pads ensure a secure, comfortable fit, especially in warm-weather environments where perspiration can be an issue.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.