This item is Discontinued.

Bouton Optical Bullseye Rimless Safety Glasses, Anti-Fog, Anti-Scratch, Clear Lens, Clear Frame 250-31-0020

Bullseye Rimless Safety Glasses, Anti-Fog, Anti-Scratch, Clear Lens, Clear Frame (Discontinued)

  • Mfr # 250-31-0020
  • Zoro # G503445633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-31-0020
Zoro #
G503445633
UPC #
616314130199
Country of Origin
Taiwan, Province of China

Dimensions

Size
One Size Fits All

Details

Eyewear Frame Style
Wraparound
Lens Color
Clear
Lens Coating
Anti-Scratch; FogLess
Standards
ANSI Z87.1 Compliant
Material
Plastic; Polycarbonate
Weight
0.1 lbs
Color
Clear

Description

A trendy design that hits the mark. Lightweight, rimless safety glasses feature a molded nose bridge and flexible, bayonet-style temples to ensure a secure, comfortable fit that protects you all day long. 9 BCR (Base Curve Radius).

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.