ADVERSARY, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Frameless

  • Mfr # 250-28-0021

  • Zoro # G3598266


product price:  $4.99
/ea
Sold in multiples of 12 for $59.88

Key Features

Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-28-0021
Zoro #
G3598266
UPC #
616314068959
Country of Origin
Malaysia

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
ADVERSARY
Standards
ANSI Z87.1-2015
Features
Sleek Wraparound Lens Design Provide Excellent Peripheral Vision and Protection; Lightweight, Semi-Rimless Design Provides all Day User Comfort; Wraparound Lens Design with Distortion-Free Viewing; Bayonet Temples with Rubber Tips Provide a Comfortable Fit; Temple Tips Curve Out at Ends for Ease of Placement on Face; Ribbed Rubber Nose Pads Offer a more Secure Fit; Supplied with an Adjustable Neck Cord; 8 Base Curve Lens
Gender
Men's
Includes Polarized Lens Coating
No

Description

Adversary Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.