Anser, Safety Glasses, Anti-Scratch, Brown Lens, Camouflage Frame, Half-Frame
Mfr # 250-AN-10121
Zoro # G3598948
product price: $6.45
/eaSold in multiples of 12 for $77.40
Key Features
Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-AN-10121
Zoro #
G3598948
UPC #
899558002143
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Size
OS
Details
Item
Safety Glasses
Lens Color
Brown
Frame Type
Half-Frame
Frame Color
Camouflage
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
Anser
Standards
ANSI Z87.1; CSA Z94.3
Features
Gender
Unisex
Description
Anser Eyewear,Brown Polycarbonate Lens, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.