Zoro Homepage

Anser, Safety Glasses, Anti-Scratch, Gray Lens, Red Frame, Half-Frame

  • Mfr # 250-AN-10117

  • Zoro # G3598905


product price: $4.95
/ea
Sold in multiples of 12 for $59.40

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-AN-10117
Zoro #
G3598905
UPC #
899558002105
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS
Size
OS

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
Anser
Standards
ANSI Z87.1; CSA Z94.3
Gender
Unisex
Features

Description

Anser Eyewear,Gray Polycarbonate Lens, No Foam Lined, Eyewear Frame Style Half-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.