Anser, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Black Frame, Half-Frame
Mfr # 250-AN-10114
Zoro # G3598878
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-AN-10114
Zoro #
G3598878
UPC #
899558001450
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
Anser
Standards
ANSI Z87.1; CSA Z94.3
Features
Gender
Unisex
Description
Anser Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.