Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anser, Safety Glasses, Anti-Scratch, Light Blue Lens, Black Frame, Half-Frame

  • Mfr # 250-AN-10113

  • Zoro # G3598869


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-AN-10113
Zoro #
G3598869
UPC #
899558001443
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS
Size
OS

Details

Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
Anser
Standards
ANSI Z87.1; CSA Z94.3
Gender
Unisex
Features
Wraparound Temples with Rubberized tips Gently Grip the Wearers Head; Lightweight, Semi-Rimless Design Provides all day User Comfort; Sleek, Sporty Style with Wraparound Lens Protection; Bayonet Temples with Flexible Rubber Tips Offer a Comfortable, Secure fit; Soft Rubber Nose Pads help Keep the Glasses in Place; Supplied with an Adjustable Neck Cord; 9 Base Curve Lens

Description

Anser Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.