Anser, Welding Safety Glasses, Anti-Scratch, IR 5.0 Lens, Black Frame, Half-Frame
Mfr # 250-AN-10119
Zoro # G3598920
product price: $9.69
/eaSold in multiples of 12 for $116.28
Key Features
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-AN-10119
Zoro #
G3598920
UPC #
899558002129
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Size
OS
Details
Item
Welding Safety Glasses
Lens Color
IR 5.0
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
Anser
Standards
ANSI Z87.1; CSA Z94.3
Gender
Unisex
Features
Description
Anser Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.