
Cefiro, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Full-Frame, 1 PR
Mfr # 250-CE-10090
Zoro # G3593810
product price:Â $9.78
/pr
Sold in multiples of 12 for $117.36
Key Features
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250-CE-10090
Zoro #
G3593810
UPC #
899558001481
Country of Origin
Malaysia
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Cefiro
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Includes
Interchangeable Headband
UV Protection
99.99% UVA/UVB
Strap Material
Elastic
Venting Type
Direct
Band Material
Elastic
Includes Eye Socket Lining
Yes
Lining Location
Eye Socket
Description
Band Material Elastic, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style Wraparound, Includes Interchangeable Headband, Includes Eye Socket Lining Yes, Cefiro Eyewear/Dust Goggle,Anti-Scratch, Lens Coating Anti-Fog, Anti-Scratch, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, Venting Type Direct, X-Ray Detectable No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.