
Cefiro, Safety Glasses, Anti-Fog & Anti-Scratch, Silver Mirror Lens, Black Frame, Full-Frame, 1 PR
Mfr # 250-CE-10095
Zoro # G3593856
product price:Â $10.29
/pr
Sold in multiples of 12 for $123.48
Item requires special delivery charges. A $6.25 per item surcharge will be applied.
Key Features
Lens Color
Silver Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-CE-10095
Zoro #
G3593856
UPC #
899558001955
Country of Origin
Malaysia
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Cefiro
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Description
Cefiro Eyewear/Dust Goggle, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.