Shop BOUTON OPTICAL
See all product information
Create Account
Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 28 mil, Orange, XL, 12 PK
- Mfr # 48-L302T/XL
- Zoro # G9323023
product price:Â
$
32.89
/pk of 12, $2.74/ea
Key Features
Color
Orange
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
28 mil
Cuff Style
Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-L302T/XL
- Zoro #
- G9323023
- UPC #
- 616314034633
- Country of Origin
- Sri Lanka
- Item
- Chemical Resistant Gloves
- Color
- Orange
- Glove Materials
- Natural Rubber Latex
- Cuff Style
- Rolled
- Glove Texture
- Honeycomb
- Glove Liner Material
- Cotton Flocked
- Supported / Unsupported
- Unsupported
- Application
- Rening, Galvanizing, Degreasing, Plating, Petrochemical Industries, Kitchen Cleaning, Maintenance
- Resists
- Acids, Alkalis, Alcohols, Salts, Ketones, Animal Fats
- Special Features
- Super Diamond Grip
Dimensions
- Glove Size
- XL
- Glove Length
- 13 in
- Glove Thickness
- 28 mil
Description
Chemical Resistant Gloves, Natural Rubber Latex, 28 mil, 13 in, Cuff Rolled, Lining Cotton Flock, Glove Size XL, Color Orange, Unsupported, Resists Acids, Alcohols, Alkalis, Animal Fats, Ketones, Salts, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.