Commander, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half-Frame
Mfr # 250-33-0020
Zoro # G1926010
product price: $7.55
/eaSold in multiples of 12 for $90.60
Key Features
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-33-0020
Zoro #
G1926010
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Eva
Foam Lined
No
Series
Commander
Standards
TAA Compliant
Gender
Unisex
Description
Safety Glasses, Series Commander(TM), Gender Unisex, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Frame Material EVA, Polycarbonate, Lens Material Polycarbonate, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.