Dual Lens Goggles, Clear Anti-Fog, Scratch-Resistant Lens (Discontinued)
- Mfr # 251-65-0020-RHB
- Zoro # G9503505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251-65-0020-RHB
Zoro #
G9503505
UPC #
-
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Dual Lens Goggles
Frame Material
PVC
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate, Acetate
UV Protection
99.90%
Standards
ANSI Z87.1-2015
Foam Lined
Yes
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
X-Ray Detectable
No
Description
ANSI Dust/Splash Rating D3, Eyewear Size Universal, Frame Color Black, Frame Material PVC, Dual Lens Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Acetate, Standards ANSI Z87.1-2015, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.