
Fuselage, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens, Black Frame, Full-Frame, 1 PR
Mfr # 250-50-0429
Zoro # G3593801
product price:Â $9.85
/pr
Sold in multiples of 12 for $118.20
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250-50-0429
Zoro #
G3593801
UPC #
616314062438
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Amber
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Wraparound
Series
Fuselage
Standards
ANSI Z87.1+
UV Protection
99.9% UVA/UVB
Description
Fuselage Eyewear/Dust Goggle,Anti-Fog, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.