HI-VOLTAGE AC, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Blue Frame, Half-Frame
Mfr # 250-21-0120
Zoro # G3598038
product price:Â $4.39
/ea
Sold in multiples of 12 for $52.68
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250-21-0120
Zoro #
G3598038
UPC #
616314025303
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Series
HI-VOLTAGE AC
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
For Small Heads Designation
Yes
Description
Hi-Voltage Ac Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame, Standards TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.