HI-VOLTAGE AC, Safety Glasses, Anti-Scratch, Gray Lens, Blue Frame, Half-Frame
Mfr # 250-21-0101
Zoro # G3598010
product price: $4.45
/eaSold in multiples of 12 for $53.40
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-21-0101
Zoro #
G3598010
UPC #
616314024894
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Size
OS
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Pvc
Foam Lined
No
Frame Style
Wraparound
Series
HI-VOLTAGE AC
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
For Small Heads Designation
Yes
Description
Hi-Voltage Ac Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.