Lady Eva Reader Safety Glasses, Clear/Pink Wraparound Frame, 2.5 Diopter, Clear Lens, Universal

  • Mfr # 250-12-0250

  • Zoro # G3680559


product price: $6.19
/pr
Sold in multiples of 144 for $891.36

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1+
Series
Lady Eva
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-12-0250
Zoro #
G3680559
UPC #
616314062551
Country of Origin
Malaysia

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/4 in

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1+
Series
Lady Eva
Frame Color
Clear/Pink
Frame Material
Polycarbonate
Gender
Women's
Lens Material
Polycarbonate
X-Ray Detectable
No
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Includes Padded Arms
Yes
Diopter Location
Bottom
Arm Color
Clear/Pink
Application
Construction, General Purpose
Includes Brow Lining
No
Lens Function
Bifocal
Includes Padded Nose Piece
No
ANSI Dust/Splash Rating
Not Rated
Arm Material
Rubber
Includes Scratch-Resistant Lens Coating
Yes
Metal Detectable
No
Photochromatic Lens
No
Includes Anti-Fog Lens Coating
No
Includes No Lens Coatings
No
Frame Type
Frameless
Includes Anti-Static Lens Coating
No
For Small Heads Designation
H
Ultra-Violet Scale Protection Designation
U6
Padding Location
Temples
Adjustable Pieces
Temple
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Included
Temple Tip Features
Non-Slip
Hinge Type
Spring

Description

Safety Glasses, Series Lady Eva, Gender Women's, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Clear/Pink, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1+, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.