Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag Readers Eyewear, Reading Magnifier, PR

  • Mfr # 250-25-0120

  • Zoro # G3680647


product price: $6.13
/pr
Sold in multiples of 12 for $73.56

Key Features

Frame Color
Black
Frame Style
Semi-Rimless
Lens Coating
Anti-Scratch
Eyewear Size
OS
Standards
ANSI Z87.1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-25-0120
Zoro #
G3680647
UPC #
616314036163
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS

Details

Item
Traditional Reading Glasses
Lens Color
Gray
Diopter Strength
2
Frame Color
Black
Frame Style
Semi-Rimless
Lens Coating
Anti-Scratch
Standards
ANSI Z87.1+

Description

Reading Glasses, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.