Monteray II, Safety Glasses, Anti-Scratch, Amber Lens, Black Frame, Frameless
Mfr # 250-MT-10074
Zoro # G3599045
product price: $2.09
/eaSold in multiples of 4 for $8.36
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-MT-10074
Zoro #
G3599045
UPC #
899558001900
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Size
OS
Details
Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Monteray II
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
Economical Upscale Design with a Soft Nosepiece and Stylish Shaped Lens; Lightweight Design; Soft Pliable Rubber Temples Eliminate any Pressure Points; Soft Nosepiece Minimizes Slippage and Keeps Glasses in Place for a Secure fit; 9.75 Base Curve Lens
UV Protection
99.9% UVA/UVB
Description
Monteray Ii Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.