Monteray II, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Frameless

  • Mfr # 250-MT-10072

  • Zoro # G3599027


product price: $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-MT-10072
Zoro #
G3599027
UPC #
899558001887
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS
Size
OS

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Monteray II
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
Economical Upscale Design with a Soft Nosepiece and Stylish Shaped Lens; Lightweight Design; Soft Pliable Rubber Temples Eliminate any Pressure Points; Soft Nosepiece Minimizes Slippage and Keeps Glasses in Place for a Secure fit; 9.75 Base Curve Lens
UV Protection
99.9% UVA/UVB

Description

Monteray Ii Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.