Monteray II, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Black Frame, Frameless
Mfr # 250-MT-10075
Zoro # G3599051
product price:Â $2.89
/ea
Sold in multiples of 12 for $34.68
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250-MT-10075
Zoro #
G3599051
UPC #
899558001917
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Size
OS
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Monteray II
Standards
ANSI Z87.1-2015
Gender
Unisex
Features
Economical Upscale Design with a Soft Nosepiece and Stylish Shaped Lens; Lightweight Design; Soft Pliable Rubber Temples Eliminate any Pressure Points; Soft Nosepiece Minimizes Slippage and Keeps Glasses in Place for a Secure fit; 9.75 Base Curve Lens
UV Protection
99.9% UVA/UVB
Description
Monteray Ii Eyewear, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.