Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reader Safety Glasses, Clear Rimless Frame, 3.0 Diopter, Clear Lens, Anti-Scratch Coating

  • Mfr # 250-27-0030

  • Zoro # G206437935


product price: $8.25
/ea

Key Features

Diopter Strength
3.0
Lens Coating
Anti-Scratch
Frame Style
Rimless
Lens Color
Clear
Frame Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-27-0030
Zoro #
G206437935
UPC #
616314045141
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size Fits All

Details

Item
Reader Safety Glasses
Diopter Strength
3.0
Lens Coating
Anti-Scratch
Frame Style
Rimless
Lens Color
Clear
Frame Color
Clear
Standards
ANSI Z87.1 Compliant
Frame Material
Plastic
Eyewear Frame Style
Wraparound
Weight
0.1 lbs
Features
Z12R Bifocal Reading-Glass Design—1.1" wide magnifier reading segments.
Lens Material
Polycarbonate
Material
Plastic; Polycarbonate

Description

Wraparound, rimless design provides excellent protection from projectiles and impacts while ensuring crisp, clear, distortion-free visibility. Thin, flexible temples and a molded saddle bridge deliver a secure, pinch-free fit for all-day wearing comfort. 9.5 BCR (Base Curve Radius).

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.