Bouton Optical

Reading/Working Glss, +3.0, Clear, Plycrbnt


product price: $4.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1+
  • Eyewear Venting Non-Vented
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Item Bifocal Safety Reading Glasses
Diopter Strength +3.00
Lens Coating Anti-Scratch
Frame Style Wraparound
Lens Color Clear
Standards ANSI Z87.1+
Eyewear Venting Non-Vented
Frame Color Clear/Gray
UV Protection 0.999
X-Ray Detectable No
Lens Material Polycarbonate
Frame Material Polycarbonate
Diopter +3.00
Foam Lined No Foam Lining
Series Zenon Z12R(TM)
Gender Unisex
Includes Eye Socket Lining No
Photochromatic Lens No
Includes Padded Arms Yes
Welding Shade Designation Not Rated for Welding Use
Includes Padded Nose Piece No
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes No Lens Coatings No
Includes Scratch-Resistant Lens Coating Yes
Diopter Location Bottom
Arm Color Clear
Includes Polarized Lens Coating No
Arm Tip Type Spatula
Includes Anti-Static Lens Coating No
Includes Brow Lining No
Frame Type Frameless
Includes Anti-Fog Lens Coating No

Description

Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear/Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1+, Eyewear Frame Style Frameless, Eyewear Size M, Series Zenon Z12R(TM), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.