
Safety Glasses, Anti-Fog & Anti-Scratch, Blue Lens, Brown Frame, Full-Frame
Mfr # 250-32-0226
Zoro # G416312503
product price:Â $10.39
/ea
Sold in multiples of 12 for $124.68
Key Features
Lens Color
Blue
Frame Type
Full-Frame
Frame Color
Brown
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-32-0226
Zoro #
G416312503
UPC #
616314130304
Country of Origin
China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Blue
Frame Type
Full-Frame
Frame Color
Brown
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/PVC
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
Description
Bouton Protective glasses, lightweight, series: Recon, anti-fog/anti-scratch lens coating, indoor/outdoor Blue lens, Rimless, Brown frame, polycarbonate/PVC frame, polycarbonate lens, 99.9 % UV protection, flexible Bayonet temple, ANSI Z87.1+, CSA Z94.3 specifications met.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.