Shop BOUTON OPTICAL
See all product information
Create Account
Safety Glasses, Anti-Fog & Anti-Scratch, Indoor/Outdoor Blue Lens, Glossy Black Frame, Half-Frame
Mfr # 250-33-0226
Zoro # G216311379
product price:Â
$
12.65
/ea
Sold in multiples of 12 for $151.80
Key Features
Frame Type
Half-Frame
Frame Color
Glossy Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/EVA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-33-0226
- Zoro #
- G216311379
- UPC #
- 616314130359
- Country of Origin
- China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Indoor/Outdoor Blue
- Frame Type
- Half-Frame
- Frame Color
- Glossy Black
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate/EVA
- Frame Style
- Wraparound
- Series
- Commanderâ„¢
- Standards
- ANSI Z87.1+, CSA Z94.3
- UV Protection
- Yes %
- Type
- Dual Lens Lightweight
Description
Bouton protective glasses dual lens lightweight, series: Commander, universal, anti-fog/anti-scratch lens coating, indoor/outdoor blue lens, semi-Rimless, glossy black frame, polycarbonate/EVA frame, polycarbonate lens, 99.9 % UV protection, bayonet temple, ANSI Z87.1+, CSA Z94.3 specifications met.