
Safety Glasses, Anti-Scratch, Clear Lens, Black Frame
Mfr # 250-01-0002
Zoro # G115960951
product price:Â $2.39
/eaKey Features
Lens Color
Clear
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250-01-0002
Zoro #
G115960951
UPC #
616314025297
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Frame Type
Frameless
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Standards
ANSI Z87.1+ Compliant
Description
Zenon Z12 Rimless Indoor/Outdoor Optical Eyewear provides excellent protection from projectiles and impacts while ensuring crisp, clear visibility. Versatile I/O lens accommodates indoor and outdoor use without distortion concerns. Universal-fit, wraparound design adapts to the average face size, while thin, flexible temples and a molded saddle bridge deliver a secure, pinch-free fit for all-day wearing comfort. Anti-scratch hard-coat treatment toughens the lens surface to deliver a longer product life. 9.5 BCR Base Curve Radius.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.