
Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame
Mfr # 250-09-0000
Zoro # G715510006
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-09-0000
Zoro #
G715510006
UPC #
616314205491
Country of Origin
China
Dimensions
Eyewear Size
One Size Fits Most
Details
Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Description
Enjoy unparalleled comfort and modern styling from one of the lightest eye-protection products on the market. Weighing in at 16 grams, Bouton Zenon Z-Lyte Safety Glasses bring in a new era of lightweight safety eyewear. Polycarbonate lens absorbs 99.9% of UV light without color distortion, and its hard-coat anti-scratch treatment helps ensure a longer product life. Universal-fit, wraparound design adapts to the average face size, while thin, flexible temples deliver a secure fit without pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.