Zoro Homepage

Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless

  • Mfr # 250-37-0900

  • Zoro # G116312421


product price: $2.89
/ea
Sold in multiples of 12 for $34.68

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-37-0900
Zoro #
G116312421
UPC #
616314130472
Country of Origin
China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
OTG
Standards
ANSI Z87.1+, CSA Z94.3

Description

Bouton safety glasses 1 pc lens, series: Ranger 250-37, anti-scratch lens coating, clear lens, rimless frame, clear frame, polycarbonate frame, polycarbonate lens, 99.99 % UV protection, spatula temple, specifications met: ANSI Z87.1+, CSA Z94.3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.