Zoro Homepage

Safety Glasses, Anti-Scratch, FogLess 3Sixty, Gray Lens, Half-Frame

  • Mfr # 250-32-0521

  • Zoro # G116312469


product price: $17.55
/ea
Sold in multiples of 12 for $210.60

Key Features

Lens Color
Gray
Frame Type
Half-Frame
Lens Coating
Anti-Scratch, FogLess 3Sixty
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-32-0521
Zoro #
G116312469
UPC #
616314209536
Country of Origin
China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Lens Coating
Anti-Scratch, FogLess 3Sixty
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3

Description

Bouton Optical safety glasses dual lens, series: Recon 250-32, universal size, anti-fog/anti-scratch/Fogless 3Sixty lens coating, gray lens, rimless frame, glossy black frame, polycarbonate frame, polycarbonate lens, 99.99% UV protection, Bayonet/rubber tipped temple, specifications met: ANSI Z87.1+, CSA z94.3.rediscover Bouton optical. Nearly 40 years ago HL Bouton co. Inc began producing eyewear for industrial workers with one thing in mind...give the workers safety glasses that they want to wear. Currently Bouton optical has nearly 50 distinctive shapes of safety eyewear - and some are even adjustable. Bouton optical also offers you the right lenses for your working environment. Anti-scratch and anti-fog options are standard on many of their glasses and special treatments are available to extend the life of your eyewear while helping you see better by filtering light and reducing glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.