
Safety Glasses, Anti-Scratch, Gray Lens, Camouflage Frame
Mfr # 250-AN-10123
Zoro # G216311744
product price: $9.59
/eaSold in multiples of 12 for $115.08
Key Features
Lens Color
Gray
Frame Color
Camouflage
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-AN-10123
Zoro #
G216311744
UPC #
616314122255
Country of Origin
China
Dimensions
Eyewear Size
OS
Details
Item
Safety Glasses
Lens Color
Gray
Frame Color
Camouflage
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
Description
Bouton safety glasses dual lens, series: Anser 250-AN, universal size, anti-scratch lens coating, gray lens, semi-Rimless frame, camouflage frame, polycarbonate frame, polycarbonate lens, 99.99 % UV protection, bayonet temple, specifications met: ANSI Z87.1+, CSA Z94.3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.